F 9E FH 9.994 2-1/2X7/8 KW
Description
F 9E FH 9.994 2-1/2X7/8 KW ; POR
Part # F 9E FH 9.994 2-1/2X7/8 KW
BDI # 19074844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
292.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
431.8
Hub Diameter - Inch:
17
Coupling Type:
Gear Coupling
Torque:
1827000In-Lbs
FX 7E HUB RGD 9-7/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 9-7/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790446153
BDI # 23204002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7E HUB RGD 10 2-1/2X7/8KW
Description
FX 7E HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790446154
BDI # 23204004
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6EM HUB RGD 10 2-1/2X7/8KW
Description
FX 6EM HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790445896
BDI # 23203848
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 6E HUB RGD 10 2-1/2X7/8KW
Description
FX 6E HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790445814
BDI # 23203674
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs