Page 1 of 4

Next

Compare
MJCC51-13-A

COMPARE

MJCC51-13-A

Description
MJCC51-13-A JAW COUPLING HUB ; WITH KEYWAY 13MM BORE 2" OD ALUM

RULAND

Part # MJCC51-13-A

BDI # 22560716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 20.8
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs
Mounting Method: Clamp
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJCC41-13-A

COMPARE

MJCC41-13-A

Description
MJCC41-13-A JAW COUPLING HUB ; WITH KEYWAY 13MM BORE 1-5/8" OD ALUM

RULAND

Part # MJCC41-13-A

BDI # 22560708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.626

Length Thru Bore - Millimeter: 18
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method: Clamp
Hub Diameter - Millimeter: 41.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJC51-13-A

COMPARE

MJC51-13-A

Description
MJC51-13-A JAW COUPLING HUB ; 13MM BORE 2" OD ALUM

RULAND

Part # MJC51-13-A

BDI # 22560668

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 20.8
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Mounting Method: Clamp
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MJCC33-13-A

COMPARE

MJCC33-13-A

Description
MJCC33-13-A JAW COUPLING HUB ; WITH KEYWAY 13MM BORE 1-5/16" OD ALUM

RULAND

Part # MJCC33-13-A

BDI # 22560702

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.311

Length Thru Bore - Millimeter: 15
Other Features: Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Mounting Method: Clamp
Hub Diameter - Millimeter: 33.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 13X5 METRIC

COMPARE

100 HUB 13X5 METRIC

Description
100 HUB 13X5 METRIC COUPLING HUB ; 13MM BORE X 5MM KEYWAY

MAGNALOY COUPLING

Part # M100M1305

BDI # 600927

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY