F 1 1.001/1.002 1/4 KW SETSCREW
Description
F 1 1.001/1.002 1/4 KW SETSCREW ; POR
Part # F 1 1.001/1.002 1/4 KW SETSCREW
BDI # 19074423
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
58.674
Hub Diameter - Inch:
2.31
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs