1030T HUB 1.3740 NO SS NR 0710887
Description
1030T HUB 1.3740 NO SS ; NON-RETURNABLE NR 0710887
Part # 10010891
BDI # 18104677
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1050T HUB 1.3740 NO SS NR 0710896
Description
1050T HUB 1.3740 BORE 5/16 X ; POR MTO
Part # 10010895
BDI # 18105052
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
C 2 1.374 5/16X5/32 KW
Description
C 2 1.374 5/16X5/32 KW ; POR
Part # C 2 1.374 5/16X5/32 KW
BDI # 19074457
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs