C 2 1.376/1.377 5/16 KW

COMPARE

C 2 1.376/1.377 5/16 KW

Description
C 2 1.376/1.377 5/16 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400072

BDI # 597344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5E RIGID 1.376 KW 2 SETSCREWS 90

COMPARE

F 2.5E RIGID 1.376 KW 2 SETSCREWS 90

Description
F 2.5E RIGID 1.376 KW 2 SETSCREWS 90 ; POR

TIMKEN LOVEJOY

Part # F 2.5E RIGID 1.376 KW 2 SETSCREWS 90

BDI # 19074656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY