1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW

COMPARE

1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW

Description
1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW ; NON-RETURNABLE COUPLING HUB NR 0739857

FALK

Part # 10011109

BDI # 18104916

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 112.776
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 53.848
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 78.486
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5E FH 1.8732 1/2 KW

COMPARE

F 1.5E FH 1.8732 1/2 KW

Description
F 1.5E FH 1.8732 1/2 KW

TIMKEN LOVEJOY

Part # F 1.5E FH 1.8732 1/2 KW

BDI # 19074896

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5 1.8726/1.8732 1/2 KW

COMPARE

F 1.5 1.8726/1.8732 1/2 KW

Description
F 1.5 1.8726/1.8732 1/2 KW

TIMKEN LOVEJOY

Part # F 1.5 1.8726/1.8732 1/2 KW

BDI # 19074897

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 1.873 1/2X1/4 KW

COMPARE

F 2.5 1.873 1/2X1/4 KW

Description
F 2.5 1.873 1/2X1/4 KW ; POR

TIMKEN LOVEJOY

Part # F 2.5 1.873 1/2X1/4 KW

BDI # 19074498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY