1050T HUB X 1.8770/1.8780 KW 2SS

COMPARE

1050T HUB X 1.8770/1.8780 KW 2SS

Description
1050T HUB X 1.8770/1.8780 KW 2SS CUPLNG, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 395270

BDI # 27317498

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.96
Other Features: Components May or May Not Intermix Among Brands | 1.878" Maximum Bore
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY