C 2.5 2.001/2.0015 1/2 KW
Description
C 2.5 2.001/2.0015 1/2 KW
Part # C 2.5 2.001/2.0015 1/2 KW
BDI # 19074515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs