1070T HUB X 2.1270/2.1285 KW 2SS

COMPARE

1070T HUB X 2.1270/2.1285 KW 2SS

Description
1070T HUB X 2.1270/2.1285 KW 2SS CUPLNG, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 395326

BDI # 27309047

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | 2.1285" Maximum Bore
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2 2.1265 1/2X1/4 KW SETSCREW

COMPARE

F 2 2.1265 1/2X1/4 KW SETSCREW

Description
F 2 2.1265 1/2X1/4 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # F 2 2.1265 1/2X1/4 KW SETSCREW

BDI # 19074492

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2.5 HUB 2.127

COMPARE

C 2.5 HUB 2.127

Description
C 2.5 HUB 2.127 ; GEAR COUPLING HUB

TIMKEN LOVEJOY

Part # C-2.5-HUB-2.126/2.127-1/2X1/4K

BDI # 21479512

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY