CMM 2.5 HUB 2.15 LETB 5/8X5/16 KW OAL

COMPARE

CMM 2.5 HUB 2.15 LETB 5/8X5/16 KW OAL

Description
CMM 2.5 HUB 2.15 LETB 5/8X5/16 KW OAL ; COUPLING HUB

TIMKEN LOVEJOY

Part # CMM-2.5-HUB-2.150LETB-5/8X5/16

BDI # 23766158

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY