C 3.5 2.497/2.4975 5/8 KW
Description
C 3.5 2.497/2.4975 5/8 KW ; POR
Part # C 3.5 2.497/2.4975 5/8 KW
BDI # 19074330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
88200In-Lbs