1080T HUB 2.5005/2.5020 KW 2SS
Description
1080T HUB 2.5005/2.5020 KW 2SS COUPLING, GRID-LIGN FIN BORE AND T-L (SMARTCATALOG)
Part # 396156
BDI # 27291111
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | 2.502" Maximum Bore
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs