1080T HUB X 2.502 MTO
Description
1080T HUB X 2.502 MTO COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)
Part # 395272
BDI # 27291107
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
SX255-6 2.502 KW 2 SETSCREWS
Description
SX255-6 2.502 KW 2 SETSCREWS
Part # SX255-6 2.502 KW 2 SETSCREWS
BDI # 19074891
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155.448
SX255-6 2.5015 SETSCREW
Description
SX255-6 2.5015 SETSCREW ; POR
Part # SX255-6 2.5015 SETSCREW
BDI # 19075089
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
155.448