1110T HUB 3.3725 7/8X7/16KW NR 0744033
Description
1110T HUB 3.3725 7/8X7/16KW ; NON-RETURNABLE NR 0744033
Part # 10011157
BDI # 18106251
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW
Description
1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW ; NON-RETURNABLE COUPLING HUB NR 0788516
Part # 10011639
BDI # 18105543
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T HUB 3.3725 NO SS NR 0788493
Description
1090T HUB 3.3725 NO SS ; NON-RETURNABLE NR 0788493
Part # 10011618
BDI # 18105638
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T31/35 SHAFT HUB 3.3725 NR 0788518
Description
1100T31/35 SHAFT HUB 3.3725 ; NON-RETURNABLE NR 0788518
Part # 10011641
BDI # 21470929
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
250.952
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
90.424
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100 3.3720/3.3735 KW PULLER HOLE
Description
1100 3.3720/3.3735 KW PULLER HOLE HUB
Part # 69790405526
BDI # 597973
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs