Page 1 of 11

Next

Compare
FX 3S HUB RGD 4-1/16 1X1/2KW

COMPARE

FX 3S HUB RGD 4-1/16 1X1/2KW

Description
FX 3S HUB RGD 4-1/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440226

BDI # 23197920

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 5 HUB 4-1/16 1X1/2KW

COMPARE

FCXMM 5 HUB 4-1/16 1X1/2KW

Description
FCXMM 5 HUB 4-1/16 1X1/2KW

TIMKEN LOVEJOY

Part # 69790434239

BDI # 23190202

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 4-1/16 1X1/2KW

COMPARE

FCX 5 HUB 4-1/16 1X1/2KW

Description
FCX 5 4-1/16 1X1/2KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434150

BDI # 23190024

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 4.5 HUB 4-1/16 1X1/2KW

COMPARE

FCXMM 4.5 HUB 4-1/16 1X1/2KW

Description
FCXMM 4.5 HUB 4-1/16 1X1/2KW

TIMKEN LOVEJOY

Part # 69790434070

BDI # 23189864

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 4-1/16 1X1/2KW

COMPARE

FX 2.5E HUB RGD 4-1/16 1X1/2KW

Description
FX 2.5E HUB RGD 4-1/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790438867

BDI # 23196584

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY