F 4 4.751/4.753 1-1/4 KW
Description
F 4 4.751/4.753 1-1/4 KW ; POR
Part # F 4 4.751/4.753 1-1/4 KW
BDI # 19074720
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs