FX 3S HUB RGD 4-13/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-13/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440238
BDI # 23197944
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 5 HUB 4-13/16 1-1/4X5/8KW
Description
FCXMM 5 HUB 4-13/16 1-1/4X5/8KW
Part # 69790434244
BDI # 23190212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 5 HUB 4-13/16 1-1/4X5/8KW
Description
FCX 5 4-13/16 1-1/4X5/8KW COUPLING HUB
Part # 69790434155
BDI # 23190034
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 4.5S HUB RGD 4-13/16 1-1/4X5/8KW
Description
FX 4.5S HUB RGD 4-13/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790443654
BDI # 23201220
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 3E HUB RGD 4-13/16 1-1/4X5/8KW
Description
FX 3E HUB RGD 4-13/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440124
BDI # 23197716
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs