FXL 4.5 HUB 5-5/8 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790435618
BDI # 23192988
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW
Description
FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790435988
BDI # 23193728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FXL 4 HUB 5-5/8 1-1/2X3/4KW
Description
FXL 4 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790435484
BDI # 23192720
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FX 4.5E HUB RGD 5-5/8 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 5-5/8 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790443501
BDI # 23200904
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 3.5E HUB RGD 5-5/8 1-1/2X3/4KW
Description
FX 3.5E HUB RGD 5-5/8 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790441103
BDI # 23198664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs