F 4E RIGID 159.91MM 40MM KW

COMPARE

F 4E RIGID 159.91MM 40MM KW

Description
F 4E RIGID 159.91MM 40MM KW ; POR

TIMKEN LOVEJOY

Part # F 4E RIGID 159.91MM 40MM KW

BDI # 19073135

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Loading Price
QTY