FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW
Description
FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790445589
BDI # 23203556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5.5EM HUB RGD 185MM P7 45X10.4MMKW
Description
FX 5.5EM HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790445495
BDI # 23203368
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4.5S HUB RGD 185MM P7 45X10.4MMKW
Description
FX 4.5S HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790443749
BDI # 23201410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 6E HUB RGD 185MM P7 45X10.4MMKW
Description
FX 6E HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790445833
BDI # 23203712
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5E HUB RGD 185MM P7 45X10.4MMKW
Description
FX 5E HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790444561
BDI # 23202244
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs