FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790444822
BDI # 23202776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 7E HUB RGD 9-3/8 2-1/2X7/8KW
Description
FX 7E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790446149
BDI # 23203994
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW
Description
FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790445283
BDI # 23202946
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5E HUB RGD 9-3/8 2-1/2X7/8KW
Description
FX 5E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # 69790444543
BDI # 23202208
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXLMM 6EM 9-3/8 W/KW BE
Description
FXLMM 6EM 9-3/8 W/KW BE GEAR COUPLING ; LABYRINTH SEAL FLANGED
Part # 69790431301
BDI # 23187760
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Exposed Bolt | Mill Motor
Hub Diameter - Millimeter:
293.37
Hub Diameter - Inch:
11.55
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs