Page 1 of 3

Next

Compare
FX 7E HUB RGD 9-3/4 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 9-3/4 2-1/2X7/8KW

Description
FX 7E HUB RGD 9-3/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446152

BDI # 23204000

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 9-3/4 2-1/2X7/8KW

COMPARE

FX 6E HUB RGD 9-3/4 2-1/2X7/8KW

Description
FX 6E HUB RGD 9-3/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445812

BDI # 23203670

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X9-3/4U

COMPARE

QF10260X9-3/4U

Description
QF10260X9-3/4U ; POR ELASTOMERIC COUPLING HUB

TIMKEN LOVEJOY

Part # QF10260X9-3/4U

BDI # 20395658

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 9-3/4 2-1/2X7/8KW

COMPARE

FX 5.5S HUB RGD 9-3/4 2-1/2X7/8KW

Description
FX 5.5S HUB RGD 9-3/4 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445380

BDI # 23203140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 9-3/4 2-1/2X7/8KW

COMPARE

FXLMM 7 HUB 9-3/4 2-1/2X7/8KW

Description
FXLMM 7 HUB 9-3/4 2-1/2X7/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790436350

BDI # 23194488

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY