1130T HUB X 5.3710/5.3725 KW SS

COMPARE

1130T HUB X 5.3710/5.3725 KW SS

Description
1130T HUB X 5.3710/5.3725 KW SS CPLG HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 661730

BDI # 27315931

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | 5.3725" Maximum Bore
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY