Page 1 of 10

Next

Compare
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW

COMPARE

FXL 4.5 HUB 5-5/8 1-1/2X3/4KW

Description
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435618

BDI # 23192988

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW

COMPARE

FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW

Description
FXLMM 5.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790435988

BDI # 23193728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 5-5/8 1-1/2X3/4KW

COMPARE

FXL 4 HUB 5-5/8 1-1/2X3/4KW

Description
FXL 4 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # 69790435484

BDI # 23192720

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 5-5/8 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 5-5/8 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 5-5/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443501

BDI # 23200904

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 5-5/8 1-1/2X3/4KW

COMPARE

FX 3.5E HUB RGD 5-5/8 1-1/2X3/4KW

Description
FX 3.5E HUB RGD 5-5/8 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441103

BDI # 23198664

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY