FXL 4.5 HUB 5-13/16 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-13/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790435612
BDI # 23192976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FX 4.5E HUB RGD 5-13/16 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 5-13/16 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790443504
BDI # 23200910
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 7 HUB 5-13/16 1-1/2X3/4KW
Description
FCXMM 7 HUB 5-13/16 1-1/2X3/4KW
Part # 69790434740
BDI # 23191217
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXL 5 HUB 5-13/16 1-1/2X3/4KW
Description
FXL 5 HUB 5-13/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790435752
BDI # 23193256
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 4 HUB 5-13/16 1-1/2X3/4KW
Description
FCXMM 4 HUB 5-13/16 1-1/2X3/4KW
Part # 69790433946
BDI # 23189618
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs