Page 1 of 8

Next

Compare
FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443508

BDI # 23200918

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 4E HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 4E HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442232

BDI # 23199693

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 4EM HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790442538

BDI # 23200305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5 HUB 6-1/16 1-1/2X3/4KW

COMPARE

FXLMM 5 HUB 6-1/16 1-1/2X3/4KW

Description
FXLMM 5 HUB 6-1/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790435848

BDI # 23193448

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5EM HUB RGD 6-1/16 1-1/2X3/4KW

COMPARE

FX 5.5EM HUB RGD 6-1/16 1-1/2X3/4KW

Description
FX 5.5EM HUB RGD 6-1/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445437

BDI # 23203252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY