FX 5SM HUB RGD 225MM R7 50X11.4MMKW
Description
FX 5SM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790444846
BDI # 23202824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 225MM R7 50X11.4MMKW
Description
FCXMM 6 HUB 225MM R7 50X11.4MMKW
Part # 69790434550
BDI # 23190825
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5SM HUB RGD 225MM R7 50X11.4MMKW
Description
FX 5.5SM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790445595
BDI # 23203568
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5.5EM HUB RGD 225MM R7 50X11.4MMKW
Description
FX 5.5EM HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790445501
BDI # 23203380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 6E HUB RGD 225MM R7 50X11.4MMKW
Description
FX 6E HUB RGD 225MM R7 50X11.4MMKW ; FLANGE STYLE
Part # 69790445839
BDI # 23203724
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs