F 1.5 30.021MM 8MM KW SETSCREW
Description
F 1.5 30.021MM 8MM KW SETSCREW ; POR
Part # F 1.5 30.021MM 8MM KW SETSCREW
BDI # 19074710
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs