FX 7E HUB RGD 335MM R7 80X15.4MMKW

COMPARE

FX 7E HUB RGD 335MM R7 80X15.4MMKW

Description
FX 7E HUB RGD 335MM R7 80X15.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446200

BDI # 23204096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 7EM HUB RGD 335MM R7 80X15.4MMKW

COMPARE

FX 7EM HUB RGD 335MM R7 80X15.4MMKW

Description
FX 7EM HUB RGD 335MM R7 80X15.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790446290

BDI # 23204274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Request A Price QTY