1080T HUB 45.025/45.05
Description
1080T 45.025/45.05 COUPLING HUB
Part # 1080T HUB 45.025/45.05
BDI # 26959643
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | 45.05MM Maximum Bore
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
F 1.5 45.025MM 14X3.8MM KW
Description
F 1.5 45.025MM 14X3.8MM KW ; POR
Part # F 1.5 45.025MM 14X3.8MM KW
BDI # 19074803
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs