2 1/2F MMHUB06
Description
2 1/2F MMHUB06 GEAR COUPLING HUB ; MILL MOTOR
Part # 1960889
BDI # 315528
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
3 1/2F MMHUB06
Description
3 1/2F MMHUB06 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284164
BDI # 315618
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
3F MMHUB06
Description
3F MMHUB06 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960913
BDI # 315660
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
3H MMHUB06
Description
3H MMHUB06 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 1963461
BDI # 314767
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
142.875
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
3 1/2H MMHUB06
Description
3 1/2H MMHUB06 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 2284792
BDI # 314708
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs