1100 2.6230/2.6240 KW PULLER HOLE
Description
1100 2.6230/2.6240 KW CPLG HUB W/PH
Part # 69790405520
BDI # 597967
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
174.498
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.87
Length Thru Bore - Millimeter:
73.152
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling