1025G FLEX HUB 3.125 3/4X3/8KW 0744689

COMPARE

1025G FLEX HUB 3.125 3/4X3/8KW 0744689

Description
1025G FLEX HUB 3.125 ; NON-RETURNABLE 0744689 3/4 X 3/8KW

FALK

Part # 10011216

BDI # 18104538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.1220/3.1235 KW PULLER HOLE

COMPARE

1100 3.1220/3.1235 KW PULLER HOLE

Description
1100 3.1220/3.1235 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 69790405524

BDI # 597971

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 3.1220/3.1235 KW PULLER HOLE

COMPARE

1110 3.1220/3.1235 KW PULLER HOLE

Description
1110 3.1220/3.1235 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 69790405533

BDI # 597980

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY