Page 1 of 3

Next

Compare
1090T HUB 3.3725 NO SS NR 0788493

COMPARE

1090T HUB 3.3725 NO SS NR 0788493

Description
1090T HUB 3.3725 NO SS ; NON-RETURNABLE NR 0788493

FALK

Part # 10011618

BDI # 18105638

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW

COMPARE

1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW

Description
1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW ; NON-RETURNABLE COUPLING HUB NR 0788516

FALK

Part # 10011639

BDI # 18105543

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 122.174
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 3.3725 7/8X7/16KW NR 0744033

COMPARE

1110T HUB 3.3725 7/8X7/16KW NR 0744033

Description
1110T HUB 3.3725 7/8X7/16KW ; NON-RETURNABLE NR 0744033

FALK

Part # 10011157

BDI # 18106251

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T31/35 SHAFT HUB 3.3725 NR 0788518

COMPARE

1100T31/35 SHAFT HUB 3.3725 NR 0788518

Description
1100T31/35 SHAFT HUB 3.3725 ; NON-RETURNABLE NR 0788518

FALK

Part # 10011641

BDI # 21470929

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 250.952
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.424
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 3.3720/3.3735 KW PULLER HOLE

COMPARE

1120 3.3720/3.3735 KW PULLER HOLE

Description
1120 3.3720/3.3735 KW CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 69790405545

BDI # 597992

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY