Page 1 of 2

Next

Compare
1100T HUB 3.6225 7/8X7/16KW NR 0744023

COMPARE

1100T HUB 3.6225 7/8X7/16KW NR 0744023

Description
1100T HUB 3.6225 7/8X7/16KW ; NON-RETURNABLE NR 0744023

FALK

Part # 10011147

BDI # 18106187

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F MMHUB12

COMPARE

5F MMHUB12

Description
5F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284305

BDI # 315811

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2F MMHUB12

COMPARE

3 1/2F MMHUB12

Description
3 1/2F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960939

BDI # 315621

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 3.6220/3.6235 KW PULLER HOLE

COMPARE

1120 3.6220/3.6235 KW PULLER HOLE

Description
1120 3.6220/3.6235 KW CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 69790405547

BDI # 597994

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 3.6220/3.6235 KW PULLER HOLE

COMPARE

1110 3.6220/3.6235 KW PULLER HOLE

Description
1110 3.6220/3.6235 KW CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 69790405537

BDI # 597984

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY