C 4 3.934 1X1/2 KW SETSCREW

COMPARE

C 4 3.934 1X1/2 KW SETSCREW

Description
C 4 3.934 1X1/2 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # C 4 3.934 1X1/2 KW SETSCREW

BDI # 19074366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 111.252

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 158.75
Hub Diameter - Inch: 6.25
Coupling Type: Gear Coupling
Torque: 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY