SS075 X 3/8 3/32X3/64
Description
SS075 X 3/8 3/32X3/64 SS CPLG HALF
Part # SS075 X 3/8 3/32X3/64
BDI # 23135369
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling