Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.77
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs
LF4 HUB FLNG 1-1/8 1/4X1/8KW
Description
LF4 HUB FLNG 1-1/8 1/4X1/8KW COUPLNG HUB
Part # LF4-HUB FLNG-1-1/8-1/4X1/8KW
BDI # 24532243
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.77
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs
LF4 CYLINDRICAL HUB 1 1/4X1/8 KW
Description
LF4 CYLINDRICAL HUB 1 1/4X1/8 KW ; POR
Part # LF4 CYLINDRICAL HUB 1 1/4X1/8 KW
BDI # 19073587
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.77
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs