D37-3

COMPARE

D37-3

Description
D37-3 ; POR

TB WOODS

Part # D37-3

BDI # 982792

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255.524
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 10.06
Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY