Page 1 of 5

Next

Compare
L10058

COMPARE

L10058

Description
L100 X 5/8 JAW COUPLING

MAUREY

Part # L10058

BDI # 647156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.1
Hub Diameter - Inch: 2.563
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC09910316

COMPARE

FC09910316

Description
FC099 X 1-3/16 JAW COUPLING

MAUREY

Part # FC09910316

BDI # 646726

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC10078

COMPARE

FC10078

Description
FC100 X 7/8 JAW COUPLING

MAUREY

Part # FC10078

BDI # 646741

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Buna-N 378 | Polyurethane 630In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L09978

COMPARE

L09978

Description
L099 X 7/8 JAW COUPLING

MAUREY

Part # L09978

BDI # 647148

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.1
Hub Diameter - Inch: 2.563
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L10012

COMPARE

L10012

Description
L100 X 1/2 JAW COUPLING

MAUREY

Part # L10012

BDI # 647154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.1
Hub Diameter - Inch: 2.563
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY