Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
5530In-Lbs
CJ 65 SPIDER 95A RED
Description
CJ 65 SPIDER 95A RED COUPLING ELEMENT ; 5.31" OD URETHANE
Part # 68514462075
BDI # 596554
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.31
Outside Diameter - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
8320In-Lbs
CJ 65A CI 2-1/8 1/2X1/4 KW
Description
CJ 65A CI 2-1/8 1/2X1/4 KW HUB ; 65A 65/75B CURVE JAW
Part # 68514464138
BDI # 596765
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
CJ 65A CI 19MM RSB
Description
CJ 65A CI 19MM RSB HUB ; 65A, 65/75B CURVE JAW
Part # 68514462417
BDI # 596601
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
Torque:
5530In-Lbs
LH500 HUB 1-1/4 1/4X1/8KW
Description
LH500 HUB 1-1/4 1/4X1/8KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING
Part # 84527107852
BDI # 23204422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling