350.S71-8.HUB STD RB
Description
350.S71-8.HUB STD RB COUPLING HUB, FOR DISC COUPLING 588209 (SMARTCATALOG)
Part # 10015365
BDI # 27038095
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.94
Length Thru Bore - Millimeter:
98.552
Hub Diameter - Millimeter:
179.324
Hub Diameter - Inch:
7.06
Coupling Type:
Disc Coupling
CS280 IN-SHEAR SPIDER 6 PIN
Description
CS280 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT
Part # 68514471713
BDI # 596852
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.94
Outside Diameter - Millimeter:
227.076
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
13300In-Lbs
CS280 SPIDER W/RING URETHANE
Description
CS280 SPIDER W/RING URETHANE ; FOR COUPLING
Part # 68514484710
BDI # 24318604
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.94
Outside Diameter - Millimeter:
227.076
Coupling Type:
Jaw Coupling
Torque:
13300In-Lbs