PX110 TL 2517

COMPARE

PX110 TL 2517

Description
PX110 TL 2517 COUPLING HUB ; 9.644" OD HUB 1-3/4" LTB

DODGE

Part # 010607

BDI # 239715

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.644

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs

Price Inventory : Available to order
Loading Price
QTY