14S X 80MM

COMPARE

14S X 80MM

Description
14S X 80MM ELASTOMERIC HUB, D-FLEX TYPE S FLANGES AND B FLANGES (SMARTCATALOG)

DODGE

Part # 004179

BDI # 27296008

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.898

Length Thru Bore - Millimeter: 114
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 191
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 110MM

COMPARE

14S X 110MM

Description
14S DFLEX 110MM B 28X8MM KY

DODGE

Part # 14S X 110MM

BDI # 21530039

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.898

Length Thru Bore - Millimeter: 114
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 191
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 100MM

COMPARE

14S X 100MM

Description
14S D-FLEX 100MM B 28X8MM KY ; POR

DODGE

Part # 14S X 100MM

BDI # 21486762

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.898

Length Thru Bore - Millimeter: 114
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 191
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY