Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
16E SLEEVE 2PC WITH RING
Description
16E COUPLING SLEEVE 2PC WITH RING
Part # 68514435470
BDI # 594241
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75