MJS57-24-A
Description
MJS57-24-A JAW COUPLING HUB ; 24MM BORE 2-1/4" OD ALUM
Part # MJS57-24-A
BDI # 22560788
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJSC57-30-A
Description
MJSC57-30-A JAW COUPLING HUB ; WITH KEYWAY 30MM BORE 2-1/4" OD ALUM
Part # MJSC57-30-A
BDI # 800067
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJSC57-25-A
Description
MJSC57-25-A JAW COUPLING HUB ; WITH KEYWAY 25MM BORE 2-1/4" OD ALUM
Part # MJSC57-25-A
BDI # 800066
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJSC57-20-A
Description
MJSC57-20-A JAW COUPLING HUB ; WITH KEYWAY 20MM BORE 2-1/4" OD ALUM
Part # MJSC57-20-A
BDI # 800065
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJC57-22-A
Description
MJC57-22-A JAW COUPLING HUB ; 22MM BORE 2-1/4" OD ALUM
Part # MJC57-22-A
BDI # 22560686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling