1030WA FLEX ELEMENT ONLY

COMPARE

1030WA FLEX ELEMENT ONLY

Description
1030WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0328957

FALK

Part # 10039860

BDI # 18104871

Features

Component: Element
Width - Millimeter: 26.924
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 750In-Lbs
Width - Inch: 1.06

Price Inventory : Available to order
Loading Price
QTY
1030WA FLEX ELEMENT ASSY

COMPARE

1030WA FLEX ELEMENT ASSY

Description
1030WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0711195 ELASTOMERIC CPLG

FALK

Part # 10018700

BDI # 18104870

Features

Component: Element Assembly
Width - Millimeter: 26.924
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 750In-Lbs
Width - Inch: 1.06

Price Inventory : Available to order
Loading Price
QTY