1120WA FLEX ELEMENT ONLY

COMPARE

1120WA FLEX ELEMENT ONLY

Description
1120WA FLEXIABLE ELEMENT ONLY ; 330051 NON RETURNABLE

FALK

Part # 10039916

BDI # 18103080

Features

Component: Element
Width - Millimeter: 90.424
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 3.56

Price Inventory : Available to order
Loading Price
QTY
1120WA FLEX ELEMENT ASSY

COMPARE

1120WA FLEX ELEMENT ASSY

Description
1120WA FLEX ELEMENT ASSY ; 710943 ELASTOMERIC CPLG NON RETURNABLE

FALK

Part # 10018709

BDI # 18106331

Features

Component: Element Assembly
Width - Millimeter: 90.424
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 3.56

Price Inventory : Available to order
Loading Price
QTY