PS60 X 4 5/8

COMPARE

PS60 X 4 5/8

Description
PS60 X 4 5/8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS60 X 4 5/8

BDI # 239916

Features

Component: Spacer Assembly
Width - Millimeter: 117.475
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 4.625

Price Inventory : Available to order
Loading Price
QTY