FA 4E SLEEVE WITH SEAL
Description
FA 4E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403982
BDI # 597671
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 3000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.83
Outside Diameter - Millimeter:
249.682
Other Features:
HercuFlex | Continuous Style | 3000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
F 4E SLEEVE WITH O-RING
Description
F 4E SLEEVE WITH O-RING ; 4IN BORE 4.750IN LG THRU BORE
Part # 69790400218
BDI # 597489
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
Width - Inch:
9.75